Menu Search
Explosion-Proof Certified Seals Explosion-Proof Conduit Seal 2" Male-Female Aluminum
EATON CROUSE-HINDS SERIES #EYS66-SA

Condulet Explosion-Proof Conduit Seal 2" Male-Female Aluminum

SKU # 78227437962
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Male-Female
Trade Size: 2 in.
Turning Radius: 2.31"
Material: Aluminum