Menu Search
Explosion-Proof Certified Seals Explosion-Proof Conduit Seal 1" Male-Female Feraloy Iron Alloy

EATON CROUSE-HINDS SERIES #EYS316

Condulet Explosion-Proof Conduit Seal 1" Male-Female Feraloy Iron Alloy

SKU #78227438030
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Male-Female
Trade Size: 1 in.
Turning Radius: 1.38"
Material: Feraloy Iron Alloy