Menu Search
EATON CROUSE-HINDS SERIES #EYS11-SA

Condulet Explosion-Proof Conduit Seal 1/2" Female-Female Aluminum

SKU # 78227427583
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 1/2 in.
Turning Radius: 1.62"
Material: Aluminum