EATON CROUSE-HINDS SERIES #EYSX51

Explosion-Proof Conduit Seal 1-1/2" Female-Female Feraloy Iron Alloy

SKU: 78227494314
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 1-1/2 in.
Turning Radius: 2.31"
Material: Feraloy Iron Alloy
Manufacturer Series: Condulet
Description
Explosion-Proof Certified Seals: Type - Explosion-Proof Conduit Seal; Mounting Position - Vertical or Horizontal; Connection - Female-Female; Trade Size - 1-1/2"; Turning Radius - 2.31"; Material - Feraloy Iron Alloy; Manufacturer Series - Condulet