Menu Search
Explosion-Proof Certified Seals Explosion-Proof Conduit Seal 1-1/2" Female-Female Feraloy Iron Alloy

EATON CROUSE-HINDS SERIES #EYS51

Condulet Explosion-Proof Conduit Seal 1-1/2" Female-Female Feraloy Iron Alloy

SKU #78227437930
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 1-1/2 in.
Turning Radius: 2.06"
Material: Feraloy Iron Alloy