Menu Search
Explosion-Proof Certified Seals Explosion-Proof Conduit Drain Seal, Expanded Fill 2" Female-Female Feraloy Iron Alloy

EATON CROUSE-HINDS SERIES #EYDX61

Condulet Explosion-Proof Conduit Drain Seal, Expanded Fill 2" Female-Female Feraloy Iron Alloy

SKU #78227494306
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Conduit Drain Seal, Expanded Fill
Mounting Position: Vertical
Connection: Female-Female
Trade Size: 2 in.
Turning Radius: 3.31"
Material: Feraloy Iron Alloy