Menu Search
Explosion-Proof Certified Seals Explosion-Proof Conduit Drain Seal 3 in. Female-Female Feraloy Iron Alloy
EATON CROUSE-HINDS SERIES #EYS81

Explosion-Proof Conduit Drain Seal 3 in. Female-Female Feraloy Iron Alloy

SKU # 78227436497 Manufacturer Series: EYS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Explosion-Proof Conduit Drain Seal
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 3 in.
Turning Radius: 3.31 in.
Material: Feraloy Iron Alloy