EATON CROUSE-HINDS SERIES #EYD3-SA

Explosion-Proof Conduit Drain Seal 1" Female-Female Aluminum

SKU: 78227427563
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Conduit Drain Seal
Mounting Position: Vertical
Connection: Female-Female
Trade Size: 1 in.
Turning Radius: 2.37"
Material: Aluminum
Manufacturer Series: Condulet
Description
Explosion-Proof Certified Seals: Type - Explosion-Proof Conduit Drain Seal; Mounting Position - Vertical; Connection - Female-Female; Trade Size - 1"; Turning Radius - 2.37"; Material - Aluminum; Manufacturer Series - Condulet