Menu Search
EATON CROUSE-HINDS SERIES #EYD516

Condulet® Explosion-Proof Conduit Drain Seal 1-1/2" Male-Female Feraloy Iron Alloy

SKU # 78227436521 Manufacturer Series: EYD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Drain Seal
Mounting Position: Vertical
Connection: Male-Female
Trade Size: 1-1/2 in.
Turning Radius: 2.06"
Material: Feraloy Iron Alloy