Menu Search
APPLETON #EYSEF150

Explosion-Proof Conduit Seal, Expanded Fill 1-1/4" Female-Female Malleable Iron

SKU # 78138169432 Manufacturer Series: EYSEF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Seal, Expanded Fill
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 1-1/4 in.
Turning Radius: 2.06"
Material: Malleable Iron