The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
APPLETON #EYSEF200

Explosion-Proof Conduit Seal, Expanded Fill 1-1/2" Female-Female Malleable Iron

SKU # 78138169433 Manufacturer Series: EYSEF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Seal, Expanded Fill
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 1-1/2 in.
Turning Radius: 2.31"
Material: Malleable Iron