APPLETON #EYS216

Explosion-Proof Conduit Seal 3/4" Male-Female Grayloy Iron

SKU: 78138162116
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Male-Female
Trade Size: 3/4 in.
Turning Radius: 1.19"
Material: Grayloy Iron
Description
Explosion-Proof Certified Seals: Type - Explosion-Proof Conduit Seal; Mounting Position - Vertical or Horizontal; Connection - Male-Female; Trade Size - 3/4"; Turning Radius - 1.19"; Material - Grayloy Iron