Menu Search
Search
APPLETON #EYS21

Condulet Explosion-Proof Conduit Seal 3/4" Female-Female Grayloy Iron

SKU # 78138162101 Manufacturer Series: EYS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 3/4 in.
Turning Radius: 1.19"
Material: Grayloy Iron