Explosion-Proof Conduit Seal 3-1/2 in. Female-Female Malleable Iron

SKU: 78138113529
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 3-1/2 in.
Turning Radius: 3.44 in.
Material: Malleable Iron
Manufacturer Series: EYF
Explosion-Proof Certified Seals: Type - Explosion-Proof Conduit Seal; Mounting Position - Vertical or Horizontal; Connection - Female-Female; Trade Size - 3-1/2 in.; Turning Radius - 3.44 in.; Material - Malleable Iron; Additional Information - Size: 8.94 in. Length x 4.75 in. Width; Manufacturer Series - EYF
Additional Info: Size: 8.94 in. Length x 4.75 in. Width