Menu Search
Explosion-Proof Certified Seals Explosion-Proof Conduit Seal 3-1/2 in. Female-Female Grayloy Iron
APPLETON #EYS9

Explosion-Proof Conduit Seal 3-1/2 in. Female-Female Grayloy Iron

SKU # 78138162109 Manufacturer Series: EYS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 3-1/2 in.
Turning Radius: 3.44 in.
Material: Grayloy Iron

Additional Info: Size: 9.19 in. Length x 4.75 in. Width