APPLETON #EYS316

Explosion-Proof Conduit Seal 1" Male-Female Grayloy Iron

SKU: 78138162117
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Male-Female
Trade Size: 1 in.
Turning Radius: 1.38"
Material: Grayloy Iron
Description
Explosion-Proof Certified Seals: Type - Explosion-Proof Conduit Seal; Mounting Position - Vertical or Horizontal; Connection - Male-Female; Trade Size - 1"; Turning Radius - 1.38"; Material - Grayloy Iron