Explosion-Proof Conduit Seal 1/2" Male-Female Ferrous Alloy

SKU: 78138113534
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Male-Female
Trade Size: 1/2 in.
Turning Radius: 1.06"
Material: Ferrous Alloy
Explosion-Proof Certified Seals: Type - Explosion-Proof Conduit Seal; Mounting Position - Vertical or Horizontal; Connection - Male-Female; Trade Size - 1/2"; Turning Radius - 1.06"; Material - Ferrous Alloy