Menu Search

APPLETON #EYM50-AL

Explosion-Proof Conduit Seal 1/2" Male-Female Aluminum

SKU: 78138160009
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Male-Female
Trade Size: 1/2 in.
Turning Radius: 1.06"
Material: Aluminum
Description
Explosion-Proof Certified Seals: Type - Explosion-Proof Conduit Seal; Mounting Position - Vertical or Horizontal; Connection - Male-Female; Trade Size - 1/2"; Turning Radius - 1.06"; Material - Aluminum