Menu Search
APPLETON #EYM125

Explosion-Proof Conduit Seal 1-1/4" Male-Female Malleable Iron

SKU # 78138113542 Manufacturer Series: EY
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Male-Female
Trade Size: 1-1/4 in.
Turning Radius: 1.75"
Material: Malleable Iron