You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
APPLETON #EYDEF100AL

Almag Explosion-Proof Conduit Drain Seal, Expanded Fill 1" Female-Female Aluminum

SKU # 78138180971 Manufacturer Series: 35
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Drain Seal, Expanded Fill
Mounting Position: Vertical
Connection: Female-Female
Trade Size: 1 in.
Turning Radius: 1.75"
Material: Aluminum