Menu Search
APPLETON #EYDM300

Explosion-Proof Conduit Drain Seal 3 in. Female Thread Malleable Iron

SKU # 78138123022 Manufacturer Series: EYDM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Drain Seal
Mounting Position: Vertical
Connection: Female Thread
Trade Size: 3 in.
Turning Radius: 3.13 in.
Material: Malleable Iron

Additional Info: Dust-Ignitionproof, Finish: Zinc Electroplate, Chromate, Epoxy Powder Coat, Size: 8.13 in. L x 4.13 in. W, Class I, Groups B, C, D, Class II, Groups E, F, G and Class III