Menu Search
Explosion-Proof Certified Seals Explosion-Proof Conduit Drain Seal 2 in. Male-Female Aluminum
APPLETON #EYDM-200AL

Explosion-Proof Conduit Drain Seal 2 in. Male-Female Aluminum

SKU # 78138161988 Manufacturer Series: EYDM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Explosion-Proof Conduit Drain Seal
Mounting Position: Vertical
Connection: Male-Female
Trade Size: 2 in.
Turning Radius: 2.31 in.
Material: Aluminum

Explosion-Proof Certified Seals: Type - Explosion-Proof Conduit Drain Seal; Mounting Position - Vertical; Connection - Male-Female; Trade Size - 2 in.; Turning Radius - 2.31 in.; Material - Aluminum; Additional Information - Size: 6.13 in. Length x 2.88 in. Width; Manufacturer Series - EYDM

Additional Info: Size: 6.13 in. Length x 2.88 in. Width