APPLETON #EYDM200

Explosion-Proof Conduit Drain Seal 2 in. Female Thread Malleable Iron

SKU: 78138123017
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Explosion-Proof Conduit Drain Seal
Mounting Position: Vertical
Connection: Female Thread
Trade Size: 2 in.
Turning Radius: 2.31 in.
Material: Malleable Iron
Manufacturer Series: EYDM
Description
Explosion-Proof Certified Seals: Type - Explosion-Proof Conduit Drain Seal; Mounting Position - Vertical; Connection - Female Thread; Trade Size - 2 in.; Turning Radius - 2.31 in.; Material - Malleable Iron; Additional Information - Dust-Ignitionproof, Finish: Zinc Electroplate, Chromate, Epoxy Powder Coat, Size: 6.13 in. L x 2.88 in. W, Class I, Groups B, C, D, Class II, Groups E, F, G and Class III; Manufacturer Series - EYDM
Additional Info: Dust-Ignitionproof, Finish: Zinc Electroplate, Chromate, Epoxy Powder Coat, Size: 6.13 in. L x 2.88 in. W, Class I, Groups B, C, D, Class II, Groups E, F, G and Class III