Menu Search
Explosion-Proof Certified Seals Explosion-Proof Conduit Drain Seal 1" Female-Female Grayloy Iron

APPLETON #EYD3

Explosion-Proof Conduit Drain Seal 1" Female-Female Grayloy Iron

SKU #78138162077
Manufacturer Series: EYD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Conduit Drain Seal
Mounting Position: Vertical
Connection: Female-Female
Trade Size: 1 in.
Turning Radius: 1.38"
Material: Grayloy Iron