Menu Search
Explosion-Proof Certified Seals Explosion-Proof Conduit Drain Seal 1/2 in Male-Female Grayloy Iron

APPLETON #EYD16

Explosion-Proof Conduit Drain Seal 1/2 in Male-Female Grayloy Iron

SKU #78138162087
Manufacturer Series: EYD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Explosion-Proof Conduit Drain Seal
Mounting Position: Vertical
Connection: Male-Female
Trade Size: 1/2 in.
Turning Radius: 1.06 in
Material: Grayloy Iron

Additional Info: LxW: 3.28 x 1.50 in, Color: Silver