Menu Search
Explosion-Proof Certified Seals Explosion-Proof Conduit Drain Seal 1-1/2 in. Female Thread Malleable Iron
APPLETON #EYDM150

Explosion-Proof Conduit Drain Seal 1-1/2 in. Female Thread Malleable Iron

SKU # 78138123014 Manufacturer Series: EYDM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Explosion-Proof Conduit Drain Seal
Mounting Position: Vertical
Connection: Female Thread
Trade Size: 1-1/2 in.
Turning Radius: 2.06 in.
Material: Malleable Iron

Additional Info: Dust-Ignitionproof, Finish: Zinc Electroplate, Chromate, Epoxy Powder Coat, Size: 5.50 in. L x 2.38 in. W, Class I, Groups B, C, D, Class II, Groups E, F, G and Class III