Menu Search
Search
ABB INSTALLATION PRODUCTS #EYDX31-G

Thomas and Betts Explosion-Proof Conduit Drain Seal 1" Female-Female Iron Alloy, PVC 40mil Coated

SKU # 70450842282 Manufacturer Series: OcalĀ® Blue
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Drain Seal
Mounting Position: Vertical
Connection: Female-Female
Trade Size: 1 in.
Turning Radius: 2.19"
Material: Iron Alloy, PVC 40mil Coated

Additional Info: Expanded Fill Style. Color: Gray