Menu Search
GSI #54820

Safety Relay, 125 VAC, 2A, 25-250 VAC

SKU # 40057699999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Intrinsically Safe Relay
Application: Switches or Sensors Monitoring Flow, Level and Pressure
Contact Rating: 2A, 25-250 VAC
Coil Volts: 125 VAC
Approval Listings: Cl-1, Div 1, 2, A, B,C, D, Cl-2, Div 1, 2, E,F, G, UL, CSA, MSHA