Menu Search
APPLETON #JBR3034150

Explosion-Proof Pin and Sleeve w/Switch Aluminum 600VAC 30A 3W4P

SKU # 78138163273 Manufacturer Series: JBR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Pin and Sleeve with Switch
Material: Aluminum
Voltage: 600V AC
Amps: 30A
Poles/​Wires: 3W4P
Switch: 3-Pole
Enclosure Rating: NEMA 3R, 4X, 7BCD, 9FG, 12
Door: Spring Door
Hubs: (2) 1-1/2" Feed-Thru
Mating Plugs: ACP/CPH

Explosion-Proof Certified Receptacle-Switch Assemblies: Type - Explosion-Proof Pin and Sleeve w/Switch; Material - Aluminum; Voltage - 600VAC; Amps - 30; Poles/Wires - 3W4P; Switch - 3-Pole; Enclosure Rating - NEMA 3R, 4X, 7BCD, 9FG, 12; Door - Spring Door; Hubs - (2) 1-1/2" Feed-Thru; Mating Plugs - ACP/CPH; Additional Information - Includes: 1-1/2 to 1-1/4 in reducers.; Manufacturer Series - JBR

Additional Info: Includes: 1-1/2 to 1-1/4 in reducers.