Menu Search
Explosion-Proof Certified Receptacle-Breaker Assemblies Explosion-Proof Pin and Sleeve w/Breaker Aluminum 60A 480VAC/250VDC 3W4P

EATON CROUSE-HINDS SERIES #EPC66042-WT70-3

Explosion-Proof Pin and Sleeve w/Breaker Aluminum 60A 480VAC/250VDC 3W4P

SKU #78227402729
Manufacturer Series: EPC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Pin and Sleeve with Breaker
Material: Aluminum
Receptacle Amps: 60
Voltage: 480V AC, 250V DC
Poles/Wires: 3W4P
Grounding Style: 2, Extra Pole
Breaker Poles/Volts: 3-Pole 600VAC
Breaker Amps: 70
Breaker Mfr/Series: Westinghouse EHD
Enclosure Rating: NEMA 3, 7BCD, 9FG, 12
Hubs: (4) 1-1/4"
Mating Plugs: EPC/APJ NPJ CPH

Explosion-Proof Certified Receptacle-Breaker Assemblies: Type - Explosion-Proof Pin and Sleeve w/Breaker; Material - Aluminum; Receptacle Amps - 60; Voltage - 480VAC/250VDC; Poles/Wires - 3W4P; Grounding Style - 2, Extra Pole; Breaker Poles/Volts - 3-Pole 600VAC; Breaker Amps - 70; Breaker Mfr/Series - Westinghouse EHD; Enclosure Rating - NEMA 3, 7BCD, 9FG, 12; Hubs - (4) 1-1/4"; Mating Plugs - EPC/APJ NPJ CPH; Manufacturer Series - EPC