Menu Search
Explosion-Proof Certified Receptacle-Breaker Assemblies Explosion-Proof Pin and Sleeve w/Breaker Aluminum 200A 600VAC/250VDC 3W4P
EATON CROUSE-HINDS SERIES #EPC604-2042-WT200-3

Explosion-Proof Pin and Sleeve w/Breaker Aluminum 200A 600VAC/250VDC 3W4P

SKU # 78227402535 Manufacturer Series: EPC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Pin and Sleeve with Breaker
Material: Aluminum
Receptacle Amps: 200
Voltage: 600V AC, 250V DC
Poles/​Wires: 3W4P
Grounding Style: 2, Extra Pole
Breaker Poles/​Volts: 3-Pole 600VAC
Breaker Amps: 200
Breaker Mfr/​Series: Cutler-Hammer KB
Enclosure Rating: NEMA 3R, 7CD, 9FG, 12
Hubs: (4) 3"
Mating Plugs: EPC/APJ NPJ CPH

Explosion-Proof Certified Receptacle-Breaker Assemblies: Type - Explosion-Proof Pin and Sleeve w/Breaker; Material - Aluminum; Receptacle Amps - 200; Voltage - 600VAC/250VDC; Poles/Wires - 3W4P; Grounding Style - 2, Extra Pole; Breaker Poles/Volts - 3-Pole 600VAC; Breaker Amps - 200; Breaker Mfr/Series - Cutler-Hammer KB; Enclosure Rating - NEMA 3R, 7CD, 9FG, 12; Hubs - (4) 3"; Mating Plugs - EPC/APJ NPJ CPH; Manufacturer Series - EPC