Menu Search
Explosion-Proof Certified Receptacle-Breaker Assemblies Explosion-Proof Receptacle w/Breaker Aluminum 60A 600VAC 3W4P
APPLETON #DBR6034FB70

Explosion-Proof Receptacle w/Breaker Aluminum 60A 600VAC 3W4P

SKU # 78138151777 Manufacturer Series: DBR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Explosion-Proof Receptacle w/Breaker
Material: Aluminum
Receptacle Amps: 60
Voltage: 600V AC
Poles/​Wires: 3W4P
Grounding Style: 2, Extra Pole
Breaker Poles/​Volts: 3-Pole 600VAC
Breaker Amps: 70
Breaker Mfr/​Series: FDB
Enclosure Rating: NEMA 3R, 5, 7CD, 9FG
Hubs: (1) 1-1/2 in Top (2) 1-1/2 in Bottom
Mating Plugs: CPH/ACP

Explosion-Proof Certified Receptacle-Breaker Assemblies: Type - Explosion-Proof Receptacle w/Breaker; Material - Aluminum; Receptacle Amps - 60; Voltage - 600VAC; Poles/Wires - 3W4P; Grounding Style - 2, Extra Pole; Breaker Poles/Volts - 3-Pole 600VAC; Breaker Amps - 70; Breaker Mfr/Series - FDB; Enclosure Rating - NEMA 3R, 5, 7CD, 9FG; Hubs - (1) 1-1/2 in Top (2) 1-1/2 in Bottom; Mating Plugs - CPH/ACP; Additional Information - Enclosure Finish: Epoxy Clad Double Coated Baked, Dust, Ignition Proof; Manufacturer Series - DBR

Additional Info: Enclosure Finish: Epoxy Clad Double Coated Baked, Dust, Ignition Proof