You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
KILLARK #CUP-5

Explosion-Proof, Threaded Plug Recessed Aluminum

SKU # 78393609005
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Explosion-Proof, Threaded
Material: Aluminum
Head Type: Recessed
Trade Size: Trade Size - in

Explosion-Proof Certified Plugs: Plug Type - Explosion-Proof, Threaded; Material - Aluminum; Head Type - Recessed; Trade Size - in - Trade Size - in