You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
KILLARK #CUP-4

Explosion-Proof, Threaded Plug Recessed Aluminum

SKU # 78393609004
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Explosion-Proof, Threaded
Material: Aluminum
Head Type: Recessed
Trade Size: Trade Size - in

Explosion-Proof Certified Plugs: Plug Type - Explosion-Proof, Threaded; Material - Aluminum; Head Type - Recessed; Trade Size - in - Trade Size - in