Menu Search
Explosion-Proof Certified Plugs Plug, Threaded; Explosion-proof; Aluminum; 1 in. Trade Size

EATON CROUSE-HINDS SERIES #PLG3-SA

Plug, Threaded; Explosion-proof; Aluminum; 1 in. Trade Size

SKU #78227410118
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Explosion-Proof
Material: Aluminum
Head Type: Recessed
Trade Size: 1 in.

Explosion-Proof Certified Plugs: Plug Type - Explosion-Proof, Threaded; Material - Aluminum; Head Type - Recessed; Trade Size - in - 1