Menu Search
Explosion-Proof Certified Plugs Explosion-Proof, Threaded Plug Square Feraloy Iron Alloy

EATON CROUSE-HINDS SERIES #PLG95

Explosion-Proof, Threaded Plug Square Feraloy Iron Alloy

SKU #78227456700
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Explosion-Proof, Threaded
Material: Feraloy Iron Alloy
Head Type: Square
Trade Size: 3.5 in.