EATON CROUSE-HINDS SERIES #PLG7

Explosion-Proof, Threaded Plug Recessed Feraloy Iron Alloy

SKU: 78227456590
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Explosion-Proof, Threaded
Material: Feraloy Iron Alloy
Head Type: Recessed
Trade Size: 2.5 in.
Description
Explosion-Proof Certified Plugs: Plug Type - Explosion-Proof, Threaded; Material - Feraloy Iron Alloy; Head Type - Recessed; Trade Size - in - 2.50