Menu Search
Explosion-Proof Certified Plugs Explosion-Proof, Threaded Plug Square Steel

APPLETON #PLG-100S

Explosion-Proof, Threaded Plug Square Steel

SKU #78138165210
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Explosion-Proof, Threaded
Material: Steel
Head Type: Square
Trade Size: 1 in.