Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Explosion-Proof, Threaded Plug Recessed Malleable Iron

SKU: 78138165235
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plug Type: Explosion-Proof, Threaded
Material: Malleable Iron
Head Type: Recessed
Trade Size: 2 in.
Explosion-Proof Certified Plugs: Plug Type - Explosion-Proof, Threaded; Material - Malleable Iron; Head Type - Recessed; Trade Size - in - 2.00