Menu Search
Explosion-Proof Certified Plugs Explosion-Proof, Threaded Plug Recessed Malleable Iron

APPLETON #PLG-125

Explosion-Proof, Threaded Plug Recessed Malleable Iron

SKU #78138165215
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Explosion-Proof, Threaded
Material: Malleable Iron
Head Type: Recessed
Trade Size: 1.25 in.