Menu Search
Explosion-Proof Certified Pin and Sleeve Receptacles Explosion-Proof Pin and Sleeve 30A 125VAC-250VAC 2W3P
EATON CROUSE-HINDS SERIES #CPS532R

Explosion-Proof Pin and Sleeve 30A 125VAC-250VAC 2W3P

SKU # 78227418490 Manufacturer Series: CPS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Pin and Sleeve
Amps: 30A
Voltage: 125-250V AC
Poles/​Wires: 2W3P
Door: Spring Door
Back Box Series: 1,2-Gang EDS
Mating Plugs: CPP