Menu Search

EATON CROUSE-HINDS SERIES #CPS152R

Explosion-Proof Pin and Sleeve 20A 125VAC-250VAC 2W3P

SKU: 78227418220
Manufacturer Series: CPS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Pin and Sleeve
Amps: 20A
Voltage: 125-250V AC
Poles/Wires: 2W3P
Door: Spring Door
Back Box Series: 1,2-Gang EDS
Mating Plugs: CPP
Description
Explosion-Proof Certified Pin and Sleeve Receptacles: Type - Explosion-Proof Pin and Sleeve; Amps - 20; Voltage - 125VAC-250VAC; Poles/Wires - 2W3P; Door - Spring Door; Back Box Series - 1,2-Gang EDS; Mating Plugs - CPP; Manufacturer Series - CPS