Menu Search
Explosion-Proof Certified Pin and Sleeve Receptacle Assemblies Explosion-Proof Pin and Sleeve w/Box 30A 115-230VAC 2W3P
KILLARK #KRS-215-2303

Explosion-Proof Pin and Sleeve w/Box 30A 115-230VAC 2W3P

SKU # 78393639178 Manufacturer Series: KRS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Pin and Sleeve with Box
Amps: 30A
Voltage: 115-230V AC
Poles/​Wires: 2W3P
Door: Spring Door
Box: 1-Gang
Hubs: (1) 3/4"

Explosion-Proof Certified Pin and Sleeve Receptacle Assemblies: Type - Explosion-Proof Pin and Sleeve w/Box; Amps - 30; Voltage - 115-230VAC; Poles/Wires - 2W3P; Door - Spring Door; Box - 1-Gang; Hubs - (1) 3/4"; Manufacturer Series - KRS