Menu Search

EATON CROUSE-HINDS SERIES #CESD2213

Explosion-Proof Pin and Sleeve w/Box 7/30A 480/120-240VAC 2W3P

SKU: 78227412790
Manufacturer Series: CESD
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Pin and Sleeve with Box
Amps: 7/30
Voltage: 480/120-240V AC
Poles/Wires: 2W3P
Door: Spring Door
Box: Square
Hubs: (2) 3/4" Feed-Thru
Mating Plugs: CPH
Description
Explosion-Proof Certified Pin and Sleeve Receptacle Assemblies: Type - Explosion-Proof Pin and Sleeve w/Box; Amps - 7/30; Voltage - 480/120-240VAC; Poles/Wires - 2W3P; Door - Spring Door; Box - Square; Hubs - (2) 3/4" Feed-Thru; Mating Plugs - CPH; Manufacturer Series - CESD