Menu Search
Explosion-Proof Certified Pin and Sleeve Receptacle Assemblies Explosion-Proof Pin and Sleeve w/Box 20A 125-250VAC 2W3P
EATON CROUSE-HINDS SERIES #CPS152-212

Explosion-Proof Pin and Sleeve w/Box 20A 125-250VAC 2W3P

SKU # 78227418170 Manufacturer Series: CPS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Pin and Sleeve with Box
Amps: 20A
Voltage: 125-250V AC
Poles/​Wires: 2W3P
Door: Spring Door
Box: 2-Gang
Hubs: (2) 3/4" Feed-Thru
Mating Plugs: CPP