Menu Search
Search
AMERACE (RUSSELL STOLL) #4264BC

Explosion-Proof Angled Receptacle, 60 A, 480VAC, 3W4P, Spring Door, 1-Gang Box

SKU # 70891714945 Manufacturer Series: DA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Pin and Sleeve with Box
Amps: 60A
Voltage: 480V AC
Poles/​Wires: 3W4P
Door: Spring Door
Box: 1-Gang

Explosion-Proof Certified Receptacle Assemblies: Type - Explosion-Proof Pin & Sleeve w/Box; Amps - 60; Voltage - 480VAC; Poles/Wires - 3W4P; Door - Spring Door; Box - 1-Gang; Additional Information - Surface Mount, Angled Receptacle; Manufacturer Series - DA

Additional Info: Surface Mount, Angled Receptacle