EATON CROUSE-HINDS SERIES #CPH7714

Explosion-Proof Pin and Sleeve Plug 7A 480-600VAC 3 Wire

SKU: 78227417330
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Explosion-Proof Pin and Sleeve
Amps: 7A
Voltage: 480-600V AC
Wires: 3
Poles: 4
Cable OD Min-Max: 0.375-0.875"
Material: Aluminum
Mating Receptacles: CES, CESD
Manufacturer Series: CES, CESD, CPH
Description
Explosion-Proof Certified Pin and Sleeve Plugs: Plug Type - Explosion-Proof Pin and Sleeve; Amps - 7; Voltage - 480-600VAC; Wires - 3; Poles - 4; Cable OD Min-Max - 0.375-0.875"; Material - Aluminum; Mating Receptacles - CES, CESD; Manufacturer Series - CES, CESD, CPH