Menu Search
Explosion-Proof Certified Pin and Sleeve Plugs Explosion-Proof Pin and Sleeve Plug 7A 480-600VAC 2 Wire
EATON CROUSE-HINDS SERIES #CPH7713

Explosion-Proof Pin and Sleeve Plug 7A 480-600VAC 2 Wire

SKU # 78227417320 Manufacturer Series: CES, CESD, CPH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plug Type: Explosion-Proof Pin and Sleeve
Amps: 7A
Voltage: 480-600V AC
Wires: 2
Poles: 3
Cable OD Min-Max: 0.375-0.875"
Material: Aluminum
Mating Receptacles: CES, CESD