Menu Search
Explosion-Proof Certified Pin and Sleeve Plugs Explosion-Proof Pin and Sleeve Plug 60A 480VAC 3 Wire
EATON CROUSE-HINDS SERIES #BHP6485D

Explosion-Proof Pin and Sleeve Plug 60A 480VAC 3 Wire

SKU # 78227404145 Manufacturer Series: BHR/BHP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plug Type: Explosion-Proof Pin and Sleeve
Amps: 60A
Voltage: 480V AC
Wires: 3
Poles: 4
Cable OD Min-Max: 0.875-1.375"
Material: Aluminum
Mating Receptacles: BHR

Explosion-Proof Certified Pin and Sleeve Plugs: Plug Type - Explosion-Proof Pin and Sleeve; Amps - 60; Voltage - 480VAC; Wires - 3; Poles - 4; Cable OD Min-Max - 0.875-1.375"; Material - Aluminum; Mating Receptacles - BHR; Manufacturer Series - BHR/BHP