Menu Search

EATON CROUSE-HINDS SERIES #CPP516

Explosion-Proof Pin and Sleeve Plug 20A 125-250VAC 2 Wire

SKU: 78227417510
Manufacturer Series: CPS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Explosion-Proof Pin and Sleeve
Amps: 20A
Voltage: 125-250V AC
Wires: 2
Poles: 3
Cable OD Min-Max: 0.312-0.625"
Material: Aluminum
Mating Receptacles: CPS
Description
Explosion-Proof Certified Pin and Sleeve Plugs: Plug Type - Explosion-Proof Pin and Sleeve; Amps - 20; Voltage - 125-250VAC; Wires - 2; Poles - 3; Cable OD Min-Max - 0.312-0.625"; Material - Aluminum; Mating Receptacles - CPS; Manufacturer Series - CPS